Shop All Outdoor Holiday Décor
Go-Go
18 in. Lighted Angel Christmas Window Silhouette Decoration
Mfr # GO72816
Zoro # G203748294
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Go-Go
- MFR # GO72816
- Zoro # G203748294
- UPC # 654204268164
- Country of Origin China
- Category Outdoor Holiday Décor
Description
Lighted Angel Christmas Window Silhouette Decoration
Features- Decorate with ease using this one piece window silhouette
- Color: Red bulbs and White wire
- Number of Bulbs 50
- Bulb size: mini
- Double-sided design
- Super bright bulbs
- UL listed for indoor or outdoor use
- If one bulb burns out the rest will stay lit
- Comes with replacement bulbs and spare fuses
- Contains 1 plug with end connector which allows you to stack multiple lighted items together
- Size: 18 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield 48in Garden Bed - Black (4889-B)
- CHAPIN 24-in Brash Crush Resistant Wand (6-7704-9)
- ILC Replacement For Ezgo / Cushman / Textron 629277 (Ezgo / Cushman / Textron 629277)
- JACKS IMPORTS Beta Stirrup Straps YELLOW 54" (79-YE-54)
- GO-GO Clear Twinkling Star Icicle Christmas Lights - White Wire, Set of 10 (GO1767658)
- GO-GO 20 in. LED Lighted Firework Silver Branch Hanging Decor - Green (GO1770941)
- GO-GO 18 in. Lighted Valentines Day Heart with Arrow Window Silhouette (GO1763754)
- GO-GO 18 in. Lighted Wreath Christmas Window Silhouette Decoration (GO72817)
- GO-GO 18 in. LED Lighted Wreath Christmas Window Silhouette Decoration (GO72818)
- LOGO BRANDS NC State 7ft Snowman Yard Inflatable (186-100-SM)
- SHAWSHANK LEDZ Magic Seasons Scorpion Master LED Assorted Flashing Necklace Indoor Christmas Decor 10 in., 24PK (702816)
- Go-Go Outdoor Holiday Décor