Shop All Outdoor Holiday Décor
Go-Go
18 in. LED Lighted Wreath Christmas Window Silhouette Decoration
Mfr # GO72818
Zoro # G203748232
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Go-Go
- MFR # GO72818
- Zoro # G203748232
- UPC # 654204268188
- Country of Origin China
- Category Outdoor Holiday Décor
Description
LED Lighted Wreath Christmas Window Silhouette Decoration
Features- Decorate with ease using this one piece window silhouette
- Color: Red bulbs and White wire
- LED lights use 90% less energy
- Durable non-glass replaceable bulbs
- Number of bulbs: 50
- Bulb Size: Mini
- 24" white lead cord
- Double-sided design
- Super bright bulbs
- UL listed for indoor or outdoor use
- If one bulb burns out the rest will stay lit
- Comes with replacement bulbs and spare fuses
- Size: 16 in.
- Weight: 3 lbs
- Dimensions:18"H x 14"W x .25"D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BROTHERS Rubber Budding Strips (307403)
- LOGO BRANDS Ohio State Red 9 x 9 Side Panel (191-48)
- GARDENISED Decorative Please Keep Off The Grass Post, Outdoor Warning Ground Cast Iron Stake, Black (QI004531)
- MGK CO Shockwave 1 Flushing Killing and Residual Aerosol 17oz (096402)
- GO-GO 18 in. Lighted Wreath Christmas Window Silhouette Decoration (GO72817)
- GO-GO Clear Twinkling Star Icicle Christmas Lights - White Wire, Set of 10 (GO1767658)
- GO-GO 18 in. Lighted Valentines Day Heart with Arrow Window Silhouette (GO1763754)
- GO-GO 20 in. LED Lighted Firework Silver Branch Hanging Decor - Green (GO1770941)
- LOGO BRANDS NC State 7ft Snowman Yard Inflatable (186-100-SM)
- OCCASIONS ANIMATED INFLATABLE LURK (4802)
- LOGO BRANDS Miami Dolphins Inflatable Santa (617-100-S)
- Go-Go Outdoor Holiday Décor