Shop All Holiday Lights
Go-Go
18 ft. Pink LED Indoor - Outdoor Christmas Rope Lights
Mfr # GO23510
Zoro # G303719118
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Go-Go
- MFR # GO23510
- Zoro # G303719118
- UPC # 657248122836
- Country of Origin China
- Category Holiday Lights
Description
Features
- Tube color - Clear
- Bulb color - Pink
- Spacing between each bulb - 2 in.
- Lighted length - 18 ft.
- Approximate thickness - 0.5 in. Diameter
- 12 in. white lead cord
- LED lights use 90% less energy
- Super bright bulbs
- Cool to the touch
- End connectors with the same opening of 0.5 in. allow you to connect multiple sets together (not to exceed 210 watts)
- UL listed for indoor or outdoor use
- Flexible and easy to install
- Includes mounting clips zip-ties and screws
- Volts - 120 volts
- Hertz - 60 hertz
- Amp - 0.06 amps
- Watts - 7.2 watts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Microstream Black Penlight W/ White Led (STL66318)
- SATCO 25 W B11 Incandescent - White - 2500 Hours - 160L - Medium Base - 130V (A3637)
- SUNLITE F54T5/835/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 3500K, Miniature G5 Bi-Pin, 12PK (30257-SU)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 12-Pack (SP34023-12PK)
- GIFTGEAR Kellogg Plastics Holiday Christmas Indoor Outdoor LED Blue Star (GI650716)
- CELEBRATIONS Inc C9 Clr 25' 25Ct (C42G4111)
- HOLIDAY BRIGHT LIGHTS Led C7 Smd Bulb Ww Bx25 (BU25LEDFC7-TWWA)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Ylw Bx25 (BU25LEDFC9-TYLA)
- CELEBRATIONS INC C9 CERMC R/W 24'25CT (C4BG4N11)
- CELEBRATIONS LED Rice Compact Warm White/Multi-color 200 ct String Christmas Lights 16.4 ft. (9922030)
- VICKERMAN 0.96 watt G40 Red Ceramic LED Bulb with E12 Nickel Base 25 per Bag (XLEDCG43-25)
- Go-Go Holiday Lights