Shop All Rags & Towels
Gn1
GN1 SA05024PK Personal Ethyl Alcohol Wipes; White
Mfr # SA05024PK
Zoro # G803891536
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gn1
- MFR # SA05024PK
- Zoro # G803891536
- UPC # 860004145509
- Country of Origin China
- Category Rags & Towels
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Personal Ethyl Alcohol Wipes, White
- Pre-moistened hand sanitizing ethyl alcohol wipes
- Flip top closes securely to keep wipes moist
- 6" x 8" ethyl alcohol wipes
- Color: White
- Scent: Unscented
- Length: 8"
- Width: 6"
- Weight: 0.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOONE 64 oz. Liquid Drain and Septic System Maintainer (B164)
- FRESH PRODUCTS Eco Air 30 Day Air Freshener, Mango, 2.89 oz, Solid, PK6 (EA30MG36F)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85012)
- GRIME BOSS Fiber Blend Cleaning Wipes 10 in. W X 8 in. L 30 pk (A541S30X)
- HOPKINS 8PK Microfiber Towels (40062D)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 12 x 12, Yellow, PK24 (1820580)
- WYPALL X70 White Extended Use Reusable Cloths Pop-Up Box , 100-Sheets/Pack, 1,000 -Sheets/Case, 10PK (41455)
- E-CLOTH Polyester/Polyamide/Polypropylene Kitchen Cleaning Cloth 6.5 in. W X 3.5 in. L 1 pk (10654)
- 3M Scotch-Brite Microfiber Reusable Wipes 11.5" W X 19.5" L 5 pk, 5PK (9053-12-SM)
- TORK Tork Perforated Roll Towel White, Certified Compostable, 30 x 84 Towels, HB1990A (HB1990A)
- CARRAND Carrand C51-40306 Acrylic Wool Wash Mitt (C51-40306)
- Gn1 Rags & Towels