Shop All Floor Machine Pads
Gmt
Radial Steel Wool Pads, Grd 2 (Coarse): Stripping/Scrubbing, 20", PK12
Mfr # 120202
Zoro # G4049270
original price:
$164.28
6% off
new price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Steel Wool
- Application Stripping
- Face Weight 15 lbs
- Used On Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gmt
- MFR # 120202
- Zoro # G4049270
- UPC # 73078122028
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 20" |
Details
Floor Application | Stripping |
Material | Steel Wool |
Item | Floor Pads |
Application | Stripping |
Face Weight | 15 lbs |
Used On | Floors |
Color | Gray |
Features | Grade 2—Coarse |
Description
GMT Radial Steel Wool Pads, Grade 2 (Coarse): Stripping/Scrubbing, 20", Gray, 12/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 9" Deck Scrub Brush, White Tampico Fill (44429)
- ORECK Scrub Brush, 13", Blue (ORK237058)
- PROTEAM Vacuum, Super Coach Pro 10, BP, 107098 kit (107304)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BN)
- GMT Radial Steel Wool Pads, Grd 2 (Coarse): Stripping/Scrubbing, 17", PK12 (120172)
- GMT Radial Steel Wool Pads, Grade 0 (fine): Cleaning/Polishing, 20", PK12 (120200)
- GMT Radial Steel Wool Pads, Grade 0 (fine), 17" Dia, Gray, PK12 (120170)
- RENOWN 20 in. White Polishing Floor Pad (REN02068)
- GOFER PARTS Replacement Pad-Lok Pad Driver - Complete Assembly For Nobles/Tennant 1246599 (GBRG17D113CN)
- SCOTCH-BRITE Stripping Pad, Brown, Size 20", PK5 (SPPP20)
- 3M Hi-Performance Burnish Pad 3050, 20" Diameter, Sky Blue, PK5 (3050)
- Gmt Floor Machine Pads