Shop All Floor Machine Pads
Gmt
Radial Steel Wool Pads, Grade 0 (fine), 17" Dia, Gray, PK12
Mfr # 120170
Zoro # G4049234
original price:
$139.58
15% off
new price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Steel Wool
- Used On Floors
- Application Stripping
- Face Weight 12.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gmt
- MFR # 120170
- Zoro # G4049234
- UPC # 73078121700
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 17" |
Details
Floor Application | Stripping |
Material | Steel Wool |
Item | Floor Pads |
Used On | Floors |
Application | Stripping |
Face Weight | 12.1 lbs |
Features | Grade 0—Fine |
Color | Gray |
Description
GMT Radial Steel Wool Pads, Grade 0 (fine): Cleaning & Polishing, 17 in Dia, Gray, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer, Foam, 1200mL TFX Refill, PK2 (5392-02)
- ETTORE Master Brass Squeegee Channel 8 Inch 12 Pack, 12PK (1123)
- CARLISLE FOODSERVICE Tote Box, Blue, Polyethylene (N4401014)
- MIDWEST RAKE Roll, Neoprene, 25 ft. L, No-Notch, Rubber (79405)
- GMT Radial Steel Wool Pads, Grd 2 (Coarse): Stripping/Scrubbing, 20", PK12 (120202)
- GMT Radial Steel Wool Pads, Grade 0 (fine): Cleaning/Polishing, 20", PK12 (120200)
- GMT Radial Steel Wool Pads, Grd 2 (Coarse): Stripping/Scrubbing, 17", PK12 (120172)
- 3M Burnishing Pad, 20 In, Tan, PK5 (3400)
- AMERICO Combo Burnishing Pads, 20" Diameter, Tan, PK5, 5PK (402020)
- NOBLES Pad Driver for 20in Floor Machine (605123)
- AMERICO Twister Diamond Floor Pad White 20 in. 800 Grit, 2PK (435320)
- Gmt Floor Machine Pads