Shop All Floor Machine Pads
Gmt
Grade #3 Standard Radial Steel Wool Floor Pads, Hard Floor, 20in, PK12
Mfr # 120203
Zoro # G1429518
product price: $136.99
/pk 12, $11.42/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Hard Floor
- Material Steel Wool
- For Use With Rotary Floor Machines
- Weight 15 lbs
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gmt
- MFR # 120203
- Zoro # G1429518
- UPC # 73078122035
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 20" |
Details
Floor Application | Hard Floor |
Material | Steel Wool |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Weight | 15 lbs |
Color | Gray |
Face Weight | 15 lbs |
Features | Grade 3—Standard |
Application | Hard Floor |
Description
GMT Grade #3 Standard Radial Steel Wool Floor Pads, Hard Floor, 20", 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Towels & Wipes, White, Non-Woven Fiber, 150 Wipes, 6.75" x 8", Unscented (CLO 69150)
- FEBREZE AIR, Spring & Renewal, 8.8 oz Aerosol (96254EA)
- SANITAIRE TRADITION Upright Vacuum SC886F, 12" Cleaning Path, Red (SC886G)
- AMERICAN FORGE & FOUNDRY 5 Gallon Plastic Bucket, 12 In H, Red, Plastic (AFFBUCKET)
- GMT Radial Steel Wool Pads, Grd 2 (Coarse): Stripping/Scrubbing, 17", PK12 (120172)
- GMT Radial Steel Wool Pads, Grade 0 (fine): Cleaning/Polishing, 20", PK12 (120200)
- GMT Radial Steel Wool Pads, Grade 0 (fine), 17" Dia, Gray, PK12 (120170)
- GMT Radial Steel Wool Pads, Grd 2 (Coarse): Stripping/Scrubbing, 20", PK12 (120202)
- 3M Super Polish Pad 4100, 19, White, 5PK (7000000687)
- DIAMABRUSH Clutch Plate, 5 in. (NP-47)
- TOUGH GUY Scrubbing Pad, Green, Size 19", Round, PK5 (402W30)
- Gmt Floor Machine Pads