Shop All Laminating Machines
Gmp Labeling
Laminating Machine, 20-1/2" L, 54" W
Mfr # 1080R
Zoro # G4423960
product price: $4,553.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,553.99
Free 30-Day Returns
Key Features
- Lamination Hot/Cold
- Speed 60 in/min
- Max. Document Width 40 in
- Warm-Up Time 20 min
- Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gmp Labeling
- MFR # 1080R
- Zoro # G4423960
- Country of Origin Korea, Republic of
- Category Laminating Machines
Dimensions
Max. Document Width | 40 in |
Width | 54 in |
Length | 20 1/2 in |
Height | 17 in |
Overall Height | 17 in |
Laminating Width - Maximum | 40 in |
Overall Width | 54 in |
Overall Depth | 20.5 in |
Details
Item | Laminating Machine |
Lamination | Hot/Cold |
Speed | 60 in/min |
Warm-Up Time | 20 min |
For Use With | 1.3 mil to 10 mil Thermal Roll Films on 2.25 in Cores, PSA/Cold Films |
Thickness | 1.3 to 10 mil |
Voltage | 110 V |
Temp. | Variable |
Includes | Adjustable Speed, Adjustable Temperature, Automatic Shut Off, Trimmer/Cutter, Reverse, Safety Shield, Safety Switches |
Product Type | Laminating Machine |
Power Source | Electric |
Film Thickness - Maximum | 10 mil |
Compatible Manufacturer Part Number | RLP-40-03-250-225-G, RLP-40-05-200-225-G, RLP-40-17-500-225-G |
Lamination System | Cold/Hot |
Description
Laminating Machine, Hot/Cold, Length 20 1/2 in, Width 54 in, Height 17 in, Temp. Variable, Speed 60 in/min, Max. Document Width 40 in, Thickness 1.3 to 10 mil, Warm-Up Time 20 min, Voltage 110 V, For Use With 1.3 mil to 10 mil Thermal Roll Films on 2.25 in Cores, PSA/Cold Films, Includes Adjustable Speed, Adjustable Temperature, Automatic Shut Off, Trimmer/Cutter, Reverse, Safety Shield, Safety Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 48", Kraft, 50/Case (P1548K)
- ENCORE PACKAGING Cobra Strapping, HD, Poly Strapping (EP-3065-PS)
- DATAPRODUCTS Ribbon Cartridge, Black, PK 2 (R60102)
- SMEAD Jacket, File, Ltr, Flat, Gn Pk (SMD75503)
- SIRCLE Laminating Machine, Roll, Speed 3 Ft/Min (SRL-2700-HR)
- FELLOWES M5-95 Laminator, 9.5" Max Document Width, 5 mil Max Document Thickness (5737601)
- SCOTCH Heat-Free 25" Laminating Machine, 25" Max Document Width, 8.6 mil Max Document Thickness (LS1050)
- FELLOWES Halo Laminator, 2 Rollers, 9.5 Max Doc Width, 5 mil Max Doc Thickness (5753001)
- FELLOWES Spectra 95 Laminator, 9"x5mil Max (5738201)
- 3M Front And Back Laminate Refill Cartridge (DL961)
- BUSINESS SOURCE Laminator, Document/Photo, 9" (20874)
- Gmp Labeling Laminating Machines