Shop All Radio Controlled Vehicles & Parts
Gmade
Gmade GMA51000 R1 Rock Crawler Buggy Kit - Clear Body Panels
Mfr # GMA51000
Zoro # G104133984
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gmade
- MFR # GMA51000
- Zoro # G104133984
- UPC # 8809366570002
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
Gmade is known world-wide for their high quality and design innovation. The new Gmade R1 is loaded with high-tech, well made features including the unique tube frame, once piece portal axles, G-transition shocks, 4-link suspension, and GT beadlock wheels with Bighorn Tires. All of these awesome features make for a super rugged crawler that can take on the toughest conditions. The included lexan body is clear, so you'll really be able to make the R1 Rock Buggy your own.
Features- Electronic speed control and 540/550 size motor
- Radio: 2-Channel with 1 Servo
- Radio Batteries: (8) AA size
- Battery: 7.2V 6-cell stick or similar
- Charger: AC/DC peak detecting charger recommended
- Dimension: 6" H x 10" W x 14" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Eel Midnight 1.75Mm 1Kg (3DEL0117510)
- ZORO SELECT Mailbox Lock, For 4C Pedestal Mailboxes (97-3)
- TOY TIME Remote Control Monster Truck 1:16 Scale, 2.4 GHz Off-Road Rugged Toy Vehicle Oversized Wheels | Kids (672667DUF)
- SWINGLINE Staples, Heavy-Duty, 1/4", PK5000 (79394)
- TAMIYA Tamiya TAM35009 0.0028 German Panzerkampfwagen II Kit (TAM35009)
- AZ TRADING & IMPORT Az Import & Trading MC66B Cartoon RC Police Carl Toy for Toddlers - 4 in. (MC66B)
- TRAIN CONTROL SYSTEMS Train Control Systems TCS1072 680 Ohm Resistor (TCS1072)
- AZ TRADING & IMPORT Az Import & Trading MC06G Cartoon RC Construction Truck for Toddlers Green; 4 in. (MC06G)
- CIRCUITRON Circuitron CIR6000 Tortoise Slow Motion Switch Machine (CIR6000)
- WOODLAND SCENICS Woodland Scenics WOO1406 2 ft. x 0.5 in. Riser - Pack of 4 (WOO1406)
- TIME2PLAY 4.3 x 13 mm Ball Stud 2 mm Socket - 4 Piece (TI2976442)
- Gmade Radio Controlled Vehicles & Parts