Shop All LED Strip Lights
Gm Lighting
LED Tape, Self Adhesive, 16 ft L, 24 V
Mfr # LTRP-24V-3.0W-30K-16
Zoro # G510030976
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Light Color Warm White
- Standards UL
- Color Rendering Index 90
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gm Lighting
- MFR # LTRP-24V-3.0W-30K-16
- Zoro # G510030976
- UPC # 849951013673
- Country of Origin China
- Category LED Strip Lights
Dimensions
Manufacturer Warranty Length | 5 yr |
Overall Height | 3/8 in |
Overall Length | 16 5/16 ft |
Overall Width | 1/16 in |
Details
Dimmable | Yes |
Light Color | Warm White |
Standards | UL |
Color Rendering Index | 90 |
Color Temperature | 3000K |
Includes | Sure-Tite connectors |
Item | LED Tape |
Voltage | 24 V |
Number of LEDs | 120 |
Rated Life | 50,000 hr |
Cutting Intervals | 2 in |
Wattage | 3 W |
Bulb Spacing | 5/16 in |
Casing Color | Clear |
Environmental Rating | Dry Location Rated |
Maximum Run | 392 in |
Connection Type | Sure-Tite Connector |
Maximum Operating Temperature | 122 Degrees F |
Light Output | 242 lm |
Minimum Operating Temperature | -4 Degrees F |
Description
LED Tape, Casing Color Clear, Light Color Warm White, Overall Length 16 5/16 ft, Overall Height 3/8 in, Wattage 3 W, Voltage 24 V, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes Sure-Tite connectors, Bulb Spacing 5/16 in, Color Rendering Index 90, Color Temperature 3000K, Connection Type Sure-Tite Connector, Environmental Rating Dry Location Rated, Light Output 242 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 122 Degrees F, Maximum Run 392 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Reflector Lamp, BR40 Bulb Shape, 5500 lm (S7007)
- ILC Replacement for Sylvania 12psb White LED Replacement replacement light bulb lamp (12PSB WHITE LED REPLACEMENT SYLVANIA)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-835/IF10/P/DIM 10/1)
- STREAMLIGHT Temp Light, Battery/Corded, 10000lm, LED (46000)
- ELCO LIGHTING Indoor Tape Light Accessories (EPSD22-120)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-3500)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- ETI Strip Light, LED, Multi-Volt, 4 ft. (54283144)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF11WW-90)
- BILTEK Biltek LK-DC-10M 32.8 ft. 110V Cool White 600 LEDs Light SMD3528 On & Off Switch Control LED Strip Lighting Kit (LK-DC-10M)
- METALUX Metalux 3894912 36 in. 32 watts LED Shop Light; White (3894912)
- Gm Lighting LED Strip Lights