Shop All LED Strip Lights
Gm Lighting
LED Tape, Self Adhesive, 16 ft L, 24 V
Mfr # LTRP-24V-3.0W-27K-16
Zoro # G810030973
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Life 50,000 hr
- Number of LEDs 120
- Light Color Warm White
- Color Temperature 2700K
- Color Rendering Index 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gm Lighting
- MFR # LTRP-24V-3.0W-27K-16
- Zoro # G810030973
- UPC # 849951013666
- Country of Origin China
- Category LED Strip Lights
Dimensions
Overall Height | 3/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Length | 16 5/16 ft |
Overall Width | 1/16 in |
Details
Item | LED Tape |
Rated Life | 50,000 hr |
Number of LEDs | 120 |
Light Color | Warm White |
Color Temperature | 2700K |
Color Rendering Index | 90 |
Voltage | 24 V |
Standards | UL |
Includes | Sure-Tite connectors |
Dimmable | Yes |
Maximum Run | 392 in |
Maximum Operating Temperature | 122 Degrees F |
Bulb Spacing | 5/16 in |
Connection Type | Sure-Tite Connector |
Environmental Rating | Dry Location Rated |
Light Output | 225 lm |
Minimum Operating Temperature | -4 Degrees F |
Casing Color | Clear |
Wattage | 3 W |
Cutting Intervals | 2 in |
Description
LED Tape, Casing Color Clear, Light Color Warm White, Overall Length 16 5/16 ft, Overall Height 3/8 in, Wattage 3 W, Voltage 24 V, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes Sure-Tite connectors, Bulb Spacing 5/16 in, Color Rendering Index 90, Color Temperature 2700K, Connection Type Sure-Tite Connector, Environmental Rating Dry Location Rated, Light Output 225 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 122 Degrees F, Maximum Run 392 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL COB LED Mini Light Switch, 4PK (LA-MINISWx4-6)
- SUREFIRE Pocket Light, Rechargeable, Programmable (PLR-A)
- ILC Replacement for TCP 10709 replacement light bulb lamp (10709 TCP)
- U.S. WIRE & CABLE Three Conductor Trouble Light Plastic 16/3 -50' (TL350)
- JUNO LIGHTING JFX LED Tapelight Slim Channel Accessory (JFX SLCH M50)
- LITHONIA LIGHTING LED Strip Light, 4 ft L, Flat Lens, 44 W (CSS L48 ALO3 MVOLT SWW3 80CRI)
- LITHONIA LIGHTING LED Striplight, 59W, 7596 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 40K 80CRI WH)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 12W, White (DI-PA-24V12W-CL2-W)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- LITHONIA LIGHTING LED Striplight, 22W, 2887 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 50K 80CRI WH)
- MAXXIMA Low Profile Strip Light (M84450)
- Gm Lighting LED Strip Lights