Shop All LED Strip Lights
Gm Lighting
LED Tape, Self Adhesive, 16 ft L, 24 V
Mfr # LTRP-24V-1.5W-30K-16
Zoro # G610030951
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V
- Includes Sure-Tite connectors
- Color Rendering Index 90
- Color Temperature 3000K
- Rated Life 50,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gm Lighting
- MFR # LTRP-24V-1.5W-30K-16
- Zoro # G610030951
- UPC # 849951013475
- Country of Origin China
- Category LED Strip Lights
Dimensions
Manufacturer Warranty Length | 5 yr |
Overall Length | 16 5/16 ft |
Overall Height | 3/8 in |
Overall Width | 1/16 in |
Details
Voltage | 24 V |
Includes | Sure-Tite connectors |
Color Rendering Index | 90 |
Color Temperature | 3000K |
Rated Life | 50,000 hr |
Dimmable | Yes |
Standards | UL |
Number of LEDs | 120 |
Light Color | Warm White |
Item | LED Tape |
Environmental Rating | Dry Location Rated |
Maximum Run | 60 ft |
Cutting Intervals | 2 in |
Casing Color | Clear |
Maximum Operating Temperature | 122 Degrees F |
Bulb Spacing | 5/16 in |
Minimum Operating Temperature | -4 Degrees F |
Light Output | 126 lm |
Wattage | 1.5 W |
Connection Type | Sure-Tite Connector |
Description
LED Tape, Casing Color Clear, Light Color Warm White, Overall Length 16 5/16 ft, Overall Height 3/8 in, Wattage 1.5 W, Voltage 24 V, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes Sure-Tite connectors, Bulb Spacing 5/16 in, Color Rendering Index 90, Color Temperature 3000K, Connection Type Sure-Tite Connector, Environmental Rating Dry Location Rated, Light Output 126 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 122 Degrees F, Maximum Run 60 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Magnetic Light, Battery, LED, 300lm (2108, 2108)
- MIRACLE LED Socket Extender, 1 in, Stackable, 660 W Watts, 120 V Volt, White, PK 12 (607160)
- RECYCLEPAK Small Cell Phone Drop Box (SUPPLY-255-SWS)
- ILC Replacement for Apollo 3000 replacement light bulb lamp (3000 APOLLO)
- LITHONIA LIGHTING LED Wraparound (BLWP4 60L ADP GZ10 LP840)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35-8)
- HADCO LED Mini-Accent Light, 12VAC, 2W, 3000K (BL711-AS7LED2W)
- LITHONIA LIGHTING LED Wraparound Fixture, 1200 Lumens (FMLWL 24 840)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31-8)
- MOR/RYDE Under The Step, Motion Activated, Set Of 2 (STP54-032)
- LITHONIA LIGHTING LED Strip Light, 5000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 50K 80CRI)
- Gm Lighting LED Strip Lights