Shop All LED Strip Lights
Gm Lighting
LED Tape, Self Adhesive, 16 ft L, 12 V
Mfr # LTRP-12V-3W-30K-16
Zoro # G510030969
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Number of LEDs 120
- Rated Life 50,000 hr
- Includes Sure-Tite connectors
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gm Lighting
- MFR # LTRP-12V-3W-30K-16
- Zoro # G510030969
- UPC # 849951013598
- Country of Origin China
- Category LED Strip Lights
Dimensions
Overall Length | 16 5/16 ft |
Overall Height | 3/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 1/16 in |
Details
Voltage | 12 V |
Number of LEDs | 120 |
Rated Life | 50,000 hr |
Includes | Sure-Tite connectors |
Color Temperature | 3000K |
Item | LED Tape |
Light Color | Warm White |
Standards | UL |
Color Rendering Index | 90 |
Dimmable | Yes |
Environmental Rating | Dry Location Rated |
Maximum Operating Temperature | 122 Degrees F |
Casing Color | Clear |
Maximum Run | 196 in |
Wattage | 3 W |
Bulb Spacing | 5/16 in |
Minimum Operating Temperature | -4 Degrees F |
Connection Type | Sure-Tite Connector |
Cutting Intervals | 2 in |
Light Output | 242 lm |
Description
LED Tape, Casing Color Clear, Light Color Warm White, Overall Length 16 5/16 ft, Overall Height 3/8 in, Wattage 3 W, Voltage 12 V, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes Sure-Tite connectors, Bulb Spacing 5/16 in, Color Rendering Index 90, Color Temperature 3000K, Connection Type Sure-Tite Connector, Environmental Rating Dry Location Rated, Light Output 242 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 122 Degrees F, Maximum Run 196 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Flexible Flashlight Holder with Magnetic (MX25FLVB02)
- EMI Penlight, LED, 49 lm (217)
- BAYCO BAYCO Incandescent Silver Clamp Light (SL-302B3)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW)
- ELCO LIGHTING Round Corner Mount Aluminum Channel (EUD36-8)
- DIODE LED 200 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-3000)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-5000)
- ELCO LIGHTING Aluminum Channel End Caps (EUDEN36)
- ILC Replacement For EIKO STR8PS90FCCTUD (STR8/PS90/FCCT/UD)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- RACE SPORT 9Ft (3M) 5050 Led Tape Strip Reel Lighting (Red) (RS-9FT-5050-R)
- Gm Lighting LED Strip Lights