Shop All LED Strip Lights
Gm Lighting
LED Tape, Self Adhesive, 16 ft L, 12 V
Mfr # LTRP-12V-3W-27K-16
Zoro # G310030961
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 2700K
- Rated Life 50,000 hr
- Number of LEDs 120
- Dimmable Yes
- Color Rendering Index 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gm Lighting
- MFR # LTRP-12V-3W-27K-16
- Zoro # G310030961
- UPC # 849951013581
- Country of Origin China
- Category LED Strip Lights
Dimensions
Manufacturer Warranty Length | 5 yr |
Overall Height | 3/8 in |
Overall Length | 16 5/16 ft |
Overall Width | 1/16 in |
Details
Color Temperature | 2700K |
Rated Life | 50,000 hr |
Number of LEDs | 120 |
Dimmable | Yes |
Color Rendering Index | 90 |
Standards | UL |
Includes | Sure-Tite connectors |
Light Color | Warm White |
Item | LED Tape |
Voltage | 12 V |
Light Output | 225 lm |
Connection Type | Sure-Tite Connector |
Casing Color | Clear |
Minimum Operating Temperature | -4 Degrees F |
Maximum Run | 196 in |
Maximum Operating Temperature | 122 Degrees F |
Environmental Rating | Dry Location Rated |
Wattage | 3 W |
Cutting Intervals | 2 in |
Bulb Spacing | 5/16 in |
Description
LED Tape, Casing Color Clear, Light Color Warm White, Overall Length 16 5/16 ft, Overall Height 3/8 in, Wattage 3 W, Voltage 12 V, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes Sure-Tite connectors, Bulb Spacing 5/16 in, Color Rendering Index 90, Color Temperature 2700K, Connection Type Sure-Tite Connector, Environmental Rating Dry Location Rated, Light Output 225 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 122 Degrees F, Maximum Run 196 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dual-lite Ufo-4w (UFO-4W DUAL-LITE)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 16-Pack (LR21407-16PK)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-27K-WC2)
- CURRENT Incandescent Basic Bulb, A21, 200 W, Soft White (11585)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-3500)
- AMERELLE LIGHT THIN STRIP LED 36"" (USL30HBCC)
- ELCO LIGHTING Square Corner Mount Aluminum Channel (EUD34-8)
- LITHONIA LIGHTING LED Surface Fixture, 25-7/8 In. L (WL2 12L EZ1 LP835 N100 NESPDT7)
- COOPER LIGHTING 8' 8000L Strip Light (8SL8040)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- Gm Lighting LED Strip Lights