Shop All LED Strip Lights
Gm Lighting
LED Tape, Self Adhesive, 16 ft L, 12 V
Mfr # LTRP-12V-1.5W-30K-16
Zoro # G510030839
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Rendering Index 90
- Light Color Warm White
- Number of LEDs 120
- Standards UL
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gm Lighting
- MFR # LTRP-12V-1.5W-30K-16
- Zoro # G510030839
- UPC # 849951013390
- Country of Origin China
- Category LED Strip Lights
Dimensions
Overall Length | 16 5/16 ft |
Manufacturer Warranty Length | 5 yr |
Overall Height | 3/8 in |
Overall Width | 1/16 in |
Details
Item | LED Tape |
Color Rendering Index | 90 |
Light Color | Warm White |
Number of LEDs | 120 |
Standards | UL |
Color Temperature | 3000K |
Voltage | 12 V |
Includes | Sure-Tite connectors |
Dimmable | Yes |
Rated Life | 50,000 hr |
Minimum Operating Temperature | -4 Degrees F |
Casing Color | Clear |
Connection Type | Sure-Tite Connector |
Light Output | 126 lm |
Bulb Spacing | 5/16 in |
Environmental Rating | Dry Location Rated |
Wattage | 1.5 W |
Maximum Operating Temperature | 122 Degrees F |
Cutting Intervals | 2 in |
Maximum Run | 392 in |
Description
LED Tape, Casing Color Clear, Light Color Warm White, Overall Length 16 5/16 ft, Overall Height 3/8 in, Wattage 1.5 W, Voltage 12 V, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes Sure-Tite connectors, Bulb Spacing 5/16 in, Color Rendering Index 90, Color Temperature 3000K, Connection Type Sure-Tite Connector, Environmental Rating Dry Location Rated, Light Output 126 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 122 Degrees F, Maximum Run 392 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Coilex® Baffle, 993 4" (993SN)
- SATCO 8W A19 LED Lamp, Clear, 4000K, Medium Base, 120V, 4-Pack, 4PK (S12464)
- GE LAMPS GE LIGHTING 1103 Watts, 1 Lamps, HID Ballast Kit (GEM1000ML5AA5-5)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 3500K, Watts: 11 W (LED11ET5/G/2/835)
- PORTOR 4FT LED Stairwell Light, CCT and Wattage Selector, Motion Sensor. EM Battery Backup (PT-STL-4FT-3CP-EM)
- ALBEO LED Low Bay Fixture, 10,400 lm, 97" L (LISC8B0A0D1P40VQCSWHTE)
- DIODE LED 200 LED Tape Light, 24V, 5000K, 100 ft. Spool (DI-24V-BLBSC2-50-100)
- TASK LIGHTING 16 Ft. 120 Lumens Per Foot Radiance Touch Dimmer Switch Tape Light Kit, 4000K Soft. Wht, 5Pk, 5PK (L-RTDRK-16-405P)
- LITHONIA LIGHTING LED Striplight, 1700 Lumens, 24 In (ZL1N L24 3000LM L/LENS MVOLT 40K WH)
- DIODE LED 100 LED Tape Light 24V 3000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-3000)
- LUXRITE 4 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 34/38/45W 4794/5244/5940LM 0-10V Dimmable (LR25195-1PK)
- Gm Lighting LED Strip Lights