Shop All LED Strip Lights
Gm Lighting
LED Tape, Self Adhesive, 16 ft L, 12 V
Mfr # LTRP-12V-1.5W-27K-16
Zoro # G610030821
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Life 50,000 hr
- Color Temperature 2700K
- Includes Sure-Tite connectors
- Number of LEDs 120
- Light Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gm Lighting
- MFR # LTRP-12V-1.5W-27K-16
- Zoro # G610030821
- UPC # 849951013383
- Country of Origin China
- Category LED Strip Lights
Dimensions
Overall Height | 3/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Length | 16 5/16 ft |
Overall Width | 1/16 in |
Details
Item | LED Tape |
Rated Life | 50,000 hr |
Color Temperature | 2700K |
Includes | Sure-Tite connectors |
Number of LEDs | 120 |
Light Color | Warm White |
Dimmable | Yes |
Color Rendering Index | 90 |
Voltage | 12 V |
Standards | UL |
Light Output | 125 lm |
Minimum Operating Temperature | -4 Degrees F |
Bulb Spacing | 5/16 in |
Maximum Operating Temperature | 122 Degrees F |
Casing Color | Clear |
Environmental Rating | Dry Location Rated |
Connection Type | Sure-Tite Connector |
Maximum Run | 392 in |
Wattage | 1.5 W |
Cutting Intervals | 2 in |
Description
LED Tape, Casing Color Clear, Light Color Warm White, Overall Length 16 5/16 ft, Overall Height 3/8 in, Wattage 1.5 W, Voltage 12 V, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes Sure-Tite connectors, Bulb Spacing 5/16 in, Color Rendering Index 90, Color Temperature 2700K, Connection Type Sure-Tite Connector, Environmental Rating Dry Location Rated, Light Output 125 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 122 Degrees F, Maximum Run 392 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60-Watt A19 Incandescent Light Bulb Medium Base (E26) Half Gold 2700K, 6PK (862027)
- FEIT ELECTRIC Bulb Led Dim Mr16 500L 3K 3Cd (BPMR16GU10500930C)
- ILC Replacement for UV Dynamics Uvd320 (UVD320 UV DYNAMICS)
- ASTRO PNEUMATIC Rechargeable Led Slim Light W/ Xl Battery, 450 Lumen (40SLMAX)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC1-27-016)
- SYLVANIA STRIP2A/044UNVD840/48U/WH (65216)
- LITHONIA LIGHTING LED Stairwell Fixture, 809 Lumens, 3500K (WL2 08L EZ1 LP835)
- DIODE LED 100 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC1PG60-3000)
- LITHONIA LIGHTING LED Linear Strip Light, 5832 lm (CLX L96 6000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 4000K (WL4 20L EZ1 LP840 N100 NES7 DIM10)
- SATCO 24-Foot LED String Light Fixture with 12-S14 Lamps, 12 Volts, RGBW with Infrared Remote (S8031)
- Gm Lighting LED Strip Lights