Shop All Hard Case Storage
Glyph
Glyph Carry Case Small
Mfr # ASC1301
Zoro # G5439385
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 3-1/4 in
- Overall Width 6.9 in
- Overall Height 10 in
- Case Type Hard Disk Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glyph
- MFR # ASC1301
- Zoro # G5439385
- UPC # 691450002289
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Depth | 3-1/4 in |
Overall Width | 6.9 in |
Overall Height | 10 in |
Details
Color | Black |
Case Type | Hard Disk Case |
For Use With | Glyph - Studio mini, Blackbox Plus, Blackbox |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 108-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (205220)
- GRK FASTENERS STAR PWR BIT T15 2"" 25PK (86427)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 36-Piece (1/4-1 in.) (SKT13102)
- CS UNITEC Non Sparking Adjustable Wrench, 6in (150mm), Aluminum Bronze (EX501-6A)
- PELICAN Black Protective Case, 27"L x 27-1/2"W x 16.3"D (1640)
- PELICAN Black Protective Case, 33.43" L x 28.4" W x 17.65" D (1690)
- VESTIL ALUMINUM STORAGE CASE W/ COMBO LOCK, 14 X 18 X 6 (CASE-1814-CL-BK)
- NANUK CASES Case w/ Foam Insert for 28 Knives, Black (915S-080BK-0A0-21053)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Orange (915S-080OR-0A0-21052)
- VESTIL ALUMINUM CARRYING CASE 13 X 11.5 X 5 (CASE-1310)
- PLANO Tan Protective Tube Case, 106"L x 4-1/4"W x 4-1/4"D (461020)
- Glyph Hard Case Storage