Shop All Internal Hard Drives
Glyph
Glyph 8Tb Studio Raid Mini Usb
Mfr # SRM8000B
Zoro # G6238907
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Width 4.8"
- Depth 3.7"
- Package Type Retail
- Product Type DAS Storage System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glyph
- MFR # SRM8000B
- Zoro # G6238907
- UPC # 691450003088
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 1.7" |
Width | 4.8" |
Depth | 3.7" |
Details
Package Type | Retail |
Product Type | DAS Storage System |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Antenna Mast Extensn4.5' (VH116R)
- ILC Replacement for GE Fanuc A98l-0031-0011/l Battery (FANUC A98L-0031-0011/L BATTERY GE)
- PYLE 6.5 Inch Portable Speaker (PPHP634B)
- ILC Replacement for Flir T197410 Battery (T197410 BATTERY FLIR)
- GLYPH Glyph 525Gb Silver Atom Ssd Us (A500SLV)
- GLYPH Glyph 4Tb Studio Raid Mini Usb (SRM4000B)
- WESTERN DIGITAL Western Digital-Enterprise Single WD2005FBYZ 3.5 in. 2 TB Hard Disk Drive with 7200 RPM; SATA 6 Gbps 128 MB - Gold (WD2005FBYZ)
- SEAGATE Seagate Nytro 3750 Xs800Me70045 - Ssd - Write Intensive - 800 Gb - Sas (CP800M7045)
- EMTEC X300 Power Pro Internal Solid State Drive, 2 TB, PCIe (ECSSD2TX300)
- WD BULK 4TB Enterprise Class SATA HDD, WD4003FRYZSP (WD4003FRYZ)
- TRANSCEND INFORMATION 120Gb, 2.5 Ssd 220S, Sata3, Tlc, Al (TS120GSSD220S)
- Glyph Internal Hard Drives