Shop All Internal Hard Drives
Glyph
Glyph 8Tb Blackbox Pro 7200Rpm
Mfr # BBPR8000
Zoro # G5515475
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Width 5.1"
- Depth 8.3"
- Product Type Hard Drive
- Package Type Retail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glyph
- MFR # BBPR8000
- Zoro # G5515475
- UPC # 691450002470
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 1.8" |
Width | 5.1" |
Depth | 8.3" |
Details
Product Type | Hard Drive |
Package Type | Retail |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery for Polaris 110 Outlaw 2017 (YTX5L-BS211656)
- ILC Replacement For East Penn, 901Mf (901MF)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Emergi-Lite KSM272 (MAX3961997)
- INNOVERA Softskin Gel Keyboard Wrist Rest, Black (IVR51451)
- GLYPH Glyph 4Tb Studio Raid Mini Usb (SRM4000B)
- GLYPH Glyph 525Gb Silver Atom Ssd Us (A500SLV)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- SEAGATE Barracuda 2TB 7200RPM SATA 6.0GB/s 256MB Hard Drive (3.5in.) (ST2000DM008)
- WESTERN DIGITAL WD Blue 1TB Hard Drive, 3.5 in. Internal, SATA SATA/600 (WD10EZEX)
- DEXXXON LOGISTICS DRIVE, SSD, 1TB, PCI, INT (ECSSD1TX300)
- APRICORN Aegis Frtrss L3 2Tb (AFL3-2TB)
- Glyph Internal Hard Drives