Shop All Internal Hard Drives
Glyph
Glyph 7.6Tb Blackbox Plus Bus
Mfr # BBPLSSD7600
Zoro # G5510207
Free Shipping & Returns
$1,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.7"
- Width 3.7"
- Depth 5.6"
- Package Type Retail
- Product Type Solid State Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glyph
- MFR # BBPLSSD7600
- Zoro # G5510207
- UPC # 691450003132
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 0.7" |
Width | 3.7" |
Depth | 5.6" |
Details
Package Type | Retail |
Product Type | Solid State Drive |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Universal Power Group UB1272 40760 Sealed Lead Acid Replacement Battery 7Ah, 12V (AJC-D7S-J-0-172928)
- COBRA ELECTRONICS CB Radio, 4W, 6-13/32"W (CCBP25LT01)
- TYCON SYSTEMS Passive PoE Y Splitter, Shielded (POE-YSPLT-S)
- MOTOROLA Motorola Solutions PMLN4651A 2" Spring Action Belt Clip for XPR Series Radios (PMLN4651)
- GLYPH Glyph 525Gb Silver Atom Ssd Us (A500SLV)
- GLYPH Glyph 4Tb Studio Raid Mini Usb (SRM4000B)
- KIOXIA Cm7-V Series - Ssd - Enterprise, Mixed Use - 3200 Gb - Pci (KCMY1VUG3T20)
- WESTERN DIGITAL 12Tb 7200Rpm 3.5In Wd Red Pro Sata (WD121KFBX)
- KIOXIA Kcd8 Series - Ssd - 15360 Gb - U.2 Pcie 4.0 X4 Nvme (KCD8XRUG15T3)
- TRANSCEND INFORMATION 256Gb 2.5 Solid State Drive Sata Iii 6Gb/S Synchronous Mlc Nand Flash (TS256GSSD370S)
- KINGSTON Exos X20 St20000Nm002D - Hard Drive - 20 Tb - Sas 12Gb/S (SNV2S1000G)
- Glyph Internal Hard Drives