Shop All Internal Hard Drives
Glyph
Glyph 525Gb Black Atom Ssd Usb
Mfr # A500BLK
Zoro # G5467708
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.8"
- Width 1.8"
- Depth 0.5"
- Color Black
- Product Type Solid State Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glyph
- MFR # A500BLK
- Zoro # G5467708
- UPC # 691450002630
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 4.8" |
Width | 1.8" |
Depth | 0.5" |
Details
Color | Black |
Product Type | Solid State Drive |
Package Type | Retail |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 3ft (P312-003-RA)
- C-LINE PRODUCTS DuPont Tyvek Security Wristbands, Red, 100PK (89104)
- PANASONIC CR-2032/GUN 3V Lithium Coin Battery Horz 3 Pins Tab Internal PC Power (CR-2032/GUN)
- IMICRO Active Stylus Pen (Black) (SP-ZXK818B)
- GLYPH Glyph 4Tb Studio Raid Mini Usb (SRM4000B)
- GLYPH Glyph 525Gb Silver Atom Ssd Us (A500SLV)
- CRUCIAL BX500 480GB 2.5in. SATA3 Solid State Drive (Micron 3D NAND) (CT480BX500SSD1)
- WD CONTENT SOLUTIONS BUSINESS 2TB My Passport Portable Black, WDBYVG0020BBK (WDBYVG0020BBK-WESN)
- SEAGATE Seagate Nytro 3750 Xs800Me70045 - Ssd - Write Intensive - 800 Gb - Sas (CP800M7045)
- AXIOM MANUFACTURING Axiom 500Gb C2110N Nvme M.2 Ssd Taa (AXG99376)
- SUPER TALENT TeraNova 256GB 2.5in. SATA3 Solid State Drive (TLC) (FTM56N325H)
- Glyph Internal Hard Drives