Shop All Internal Hard Drives
Glyph
Glyph 4Tb Blackbox Pro 7200Rpm
Mfr # BBPR4000
Zoro # G6237157
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Width 5.1"
- Depth 8.3"
- Package Type Retail
- Product Type Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glyph
- MFR # BBPR4000
- Zoro # G6237157
- UPC # 691450002449
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 1.8" |
Width | 5.1" |
Depth | 8.3" |
Details
Package Type | Retail |
Product Type | Hard Drive |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Rap-396u (RAP-396U RAM MOUNTS)
- DANTONA Custom Made Battery Pack, Dantona 5N-700AACL (CUSTOM-517)
- ZEUS BATTERY PRODUCTS 1.5V AAA Alkaline, 40PK (ZEUS AAA)
- BZBGEAR Mount bracket for the RM10 rack shelf for BG-IPGEAR-PRO-T/R units (BG-IPGEAR-PRO-ACC-RM)
- GLYPH Glyph 525Gb Silver Atom Ssd Us (A500SLV)
- GLYPH Glyph 4Tb Studio Raid Mini Usb (SRM4000B)
- MICRON Crucial Mx500 2000Gb 2.5 Inch Ssd (CT2000MX500SSD1)
- WD BULK 1TB Cavier Blue SATA 6Gbs, WD10EZEXSP (WD10EZEX)
- KINGSTON Exos X20 St20000Nm002D - Hard Drive - 20 Tb - Sas 12Gb/S (SNV2S1000G)
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- Glyph Internal Hard Drives