Shop All Internal Hard Drives
Glyph
Glyph 2Tb Blackbox Pro 7200Rpm
Mfr # BBPR2000
Zoro # G5510645
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Width 5.1"
- Depth 8.3"
- Package Type Retail
- Product Type Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glyph
- MFR # BBPR2000
- Zoro # G5510645
- UPC # 691450002425
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 1.8" |
Width | 5.1" |
Depth | 8.3" |
Details
Package Type | Retail |
Product Type | Hard Drive |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for MK MU-1 33Ah UPS (ML35-12INT341)
- ILC Replacement for Sanyo 5hr-aac (5HR-AAC SANYO)
- RCA Stereo 12 ft. A/V Cable (VH914R)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- GLYPH Glyph 4Tb Studio Raid Mini Usb (SRM4000B)
- GLYPH Glyph 525Gb Silver Atom Ssd Us (A500SLV)
- WESTERN DIGITAL WD Blue 500GB Hard Drive, 3.5 in. Internal, SATA SATA/600 (WD5000AZLX)
- SAMSUNG SSD Samsung Pm9A3 Mzql21T9Hcjr - Ssd - 1.92 Tb - U.2 Pcie 4.0 X4 Nvme (MZQL21T9HC)
- SANOXY USB 3.0 to SATA 2.5 inch USB Hard Disk Drive HDD Adapter w/SSD and HDD support (SANOXY-VNDR-USB3-sata-cbl)
- SEAGATE Barracuda 2TB 7200RPM SATA 6.0GB/s 256MB Hard Drive (3.5in.) (ST2000DM008)
- WD BULK 4TB SN850X NVMe Internal Gaming Solid State Drive (WDS400T2X0E)
- Glyph Internal Hard Drives