Shop All Internal Hard Drives
Glyph
Glyph 1Tb Silver Atom Ssd Usb
Mfr # A1000SLV
Zoro # G6246537
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.8"
- Width 1.8"
- Depth 0.5"
- Color Silver
- Product Type Solid State Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glyph
- MFR # A1000SLV
- Zoro # G6246537
- UPC # 691450002647
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 4.8" |
Width | 1.8" |
Depth | 0.5" |
Details
Color | Silver |
Product Type | Solid State Drive |
Package Type | Retail |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIVO Pod Lite Auto Face Tracking Phone Holder, 360 deg. Rotation, Handsfree Video Recording - White (PV-P1L04)
- INTERSTATE BATTERIES 12A Lead Acid Battery (SLA1105)
- ILC Replacement for Toro Grandstand 48 300cca Battery (GRANDSTAND 48 300CCA BATTERY TORO)
- GLYPH Glyph 525Gb Silver Atom Ssd Us (A500SLV)
- GLYPH Glyph 4Tb Studio Raid Mini Usb (SRM4000B)
- QNAP Qnap Hard Drive Tray Black (SP-TS-TRAY-BLACK)
- AXIOM MANUFACTURING Axiom 3.84Tb Ep400 Lff Ssd For Hp (SSDEP40ML3T8-AX)
- SEAGATE Barracuda 2TB 7200RPM SATA 6.0GB/s 256MB Hard Drive (3.5in.) (ST2000DM008)
- APRICORN MASS STORAGE Apricorn ASK3-60GB 60 GB AES-XTS 256-Bit Hardware Encrypted Secure USB 3.0 Memory Key (ASK3-60GB)
- BETTERBATTERY 16 GB SATA Serial ATA III Internal Solid state Drive (BE3000860)
- Glyph Internal Hard Drives