Shop All Internal Hard Drives
Glyph
Glyph 1Tb Blackbox Plus Bus Po, BBPLSSD1000
Mfr # BBPLSSD1000
Zoro # G6200793
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.8"
- Width 3.7"
- Depth 5.8"
- Package Type Retail
- Product Type Solid State Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glyph
- MFR # BBPLSSD1000
- Zoro # G6200793
- UPC # 691450002418
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 0.8" |
Width | 3.7" |
Depth | 5.8" |
Details
Package Type | Retail |
Product Type | Solid State Drive |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE AtlasFlex Series Durable Apple MFi Certified Lightning to USB Type-A C (31190)
- SOFTALK Telephone Extension Cord, Dual Jack Plug (04130)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces BB BP7.5-12, BB HR8-12, HR9-12T2 - 6 Pack (ML8-12MP6111513391574)
- ILC Replacement for Verizon 35h00152-04m Battery (35H00152-04M BATTERY VERIZON)
- GLYPH Glyph 525Gb Silver Atom Ssd Us (A500SLV)
- GLYPH Glyph 4Tb Studio Raid Mini Usb (SRM4000B)
- PERSONAL COMPUTERME MP44L M.2 2280 2TB PCIe 4.0 x4 with NVMe 1.4 Solid State Drive (PE3656908)
- TRANSCEND INFORMATION 1Tb Slim Storejet2.5Inch M3G, Portable Hdd (TS1TSJ25M3G)
- WESTERN DIGITAL WD Red Plus 4TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method (WD40EFPX)
- KIOXIA Cd8 Series - Ssd - 3.2 Tb - Pcie 4.0 X4 Nvme (KCD8XVUG3T20)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- Glyph Internal Hard Drives