Shop All Internal Hard Drives
Glyph
Glyph 16Tb Studio Raid 7200Rpm, SR16000
Mfr # SR16000
Zoro # G6221958
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.7"
- Width 8.6"
- Depth 6.5"
- Product Type DAS Storage System
- Package Type Retail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glyph
- MFR # SR16000
- Zoro # G6221958
- UPC # 691450002340
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 2.7" |
Width | 8.6" |
Depth | 6.5" |
Details
Product Type | DAS Storage System |
Package Type | Retail |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Sonnenschein 07190315, 800369 (ML3-1291776)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Liftmaster 485LM (MAX3973939)
- PYRAMID 5.25'' Marine 100 Watts Dual Cone Waterproof Stereo Speakers (MDC6)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- GLYPH Glyph 525Gb Silver Atom Ssd Us (A500SLV)
- GLYPH Glyph 4Tb Studio Raid Mini Usb (SRM4000B)
- SILVERSTONE Silver Stone Technologies FS204B 1 x 5.25 in. Device Bay to 4 x 2.5 in. SAS & SATA 6.0 Gbits Hot Swap HDD (FS204B)
- VISIONTEK 1TB PRO HXS SSD, 901311 (901311)
- SIGNIFY Philips PHSSDEXT240G 240GB External SSD (PHSSDEXT240G)
- KINGSTON BRASS 1024G SSD KC600 SATA3 2.5", SKC6001024G (SKC600/1024G)
- SEAGATE BULK Exos X18 Hdd Sas 18Tb, ST18000NM004J (ST18000NM004J)
- Glyph Internal Hard Drives