Shop All Internal Hard Drives
Glyph
Glyph 10Tb Studio Raid Mini Us
Mfr # SRM10000B
Zoro # G5515484
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Width 4.8"
- Depth 3.7"
- Product Type DAS Storage System
- Package Type Retail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glyph
- MFR # SRM10000B
- Zoro # G5515484
- UPC # 691450003095
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 1.7" |
Width | 4.8" |
Depth | 3.7" |
Details
Product Type | DAS Storage System |
Package Type | Retail |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JVC Full-Size Headphones (HARX500)
- KENSINGTON Keyboard/Mouse Set, Wireless, Black (K72408USA)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC19342-3011)
- VIKING ELECTRONICS Remote Access Device (RAD-1A)
- GLYPH Glyph 525Gb Silver Atom Ssd Us (A500SLV)
- GLYPH Glyph 4Tb Studio Raid Mini Usb (SRM4000B)
- SEAGATE TECHNOLOGY Seagate Technology ST4000LM024 2.5 in. 4TB Barracuda Sata 6GBbys 128MB Cache Hard Drive (ST4000LM024)
- VIRTUAL WD Purple Pro 14TB 3.5 SATA 7200RPM Surveillance Hard Disk Drive (VI3347369)
- SEAGATE BULK BarraCuda 2.5" HDD 2TB, ST2000LM015SP (ST2000LM015)
- KIOXIA Cm6-R Series - Ssd - Enterprise, Read Intensive - (KCM6DRUL30T7)
- AXIOM MANUFACTURING Axiom 1Tb C2110N Series Nvme M.2 Ssd Taa (AXG99377)
- Glyph Internal Hard Drives