Shop All Electromagnetic & Electromechanical Locks
Glynn Johnson
SDC SDC Exit Switches & Sensors
Mfr # 413H-SP28
Zoro # G410053587
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Includes Overhead Holders and Stops
- Color Aluminum Painted
- For Use With 410 Series Concealed Overhead Holders and Stops
- Application Overhead Holders and Stops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn Johnson
- MFR # 413H-SP28
- Zoro # G410053587
- UPC # 197163237760
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Aluminum Painted |
Includes | Overhead Holders and Stops |
Color | Aluminum Painted |
For Use With | 410 Series Concealed Overhead Holders and Stops |
Application | Overhead Holders and Stops |
Description
Medium Duty Concealed Overhead Hold Open, Size 3, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Universal Strike, Square corner (10-001 118 626)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (75/60 KA)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Nitrile (4CYU9)
- ARMSTRONG WORLD INDUSTRIES Georgian Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (794)
- SCHLAGE ELECTRONICS Electromagnetic Lock, 1500lb., M490 Series (M492)
- SECURITRON Flex Mount Bracket Kit, Swinging Gate (FMK-SW)
- FALCON Electrified Locked Storeroom, Quantum Lever, SFIC Less Core, US26D (T881BD Q 626 24V)
- LOCKLY Secure Link (PGH200)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- LOCKNETICS Weatherproof Maglock, 600lb Holding Force (WMG600)
- SDC Mortise Bolt Lock, Mortise Bolt, 1-1/4in.L (160IV)
- Glynn Johnson Electromagnetic Locking Systems