Shop All Door Holders
Glynn-Johnson
Overhead Door Holder, Stop Only
Mfr # 451S-US32D
Zoro # G3986617
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Stainless Steel
- Mounting Type Surface
- Finish Satin Stainless Steel
- Arm Type Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn-Johnson
- MFR # 451S-US32D
- Zoro # G3986617
- Country of Origin Mexico
- Category Door Holders
Dimensions
Overall Width | 3/4 in |
Overall Height | 2 7/8 in |
Details
Color | Gray |
Material | Stainless Steel |
Mounting Type | Surface |
Item | Overhead Door Holder |
Finish | Satin Stainless Steel |
Arm Type | Rod |
Holder Type | Stop |
Max. Door Opening | 110 Degrees |
Door Opening | 18 to 23 in |
Standards | UL Listed |
Performance | Medium Duty |
Hand Orientation | Non-Handed |
Performance Grade | 2 |
Includes Hardware | Hardware Included |
Door Opening - Minimum | 85 Degrees |
ANSI/BHMA Finish | Satin Stainless Steel |
Door Opening - Maximum | 110 Degrees |
Description
Overhead Door Holder, Holder Type Stop, Arm Type Rod, Satin Stainless Steel Finish, Material Stainless Steel, Performance Medium Duty, Door Opening 18 to 23 in, Max. Door Opening 110 Degrees , Mounting Type Screw In, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer H241 Positive Latch With 4 Strike Options - Bronze Finish (H241)
- ZORO SELECT Torsion Spring, 180 Deg, 0.404OD, PK6, Finish: Plain (3HPJ2)
- SPEC Disc Spring, 0.375, SS, Belleville, PK10 (B0750028S)
- PRIME-LINE 2-1/16 in. Hole Center White Vinyl Window Sash Lock (F 2755)
- GLYNN-JOHNSON Door Holder, Stop Only, 27-1/16 to 33 in. (453S-US32D)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (454H-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stainless Steel (105S-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (814S-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (454S-US32D)
- IVES Satin Chrome Bumper RB47226D (RB.115)
- Glynn-Johnson Door Stops & Holders