Shop All Door Holders
Glynn-Johnson
Overhead Door Holder, Rod Arm, 110Deg
Mfr # 104S-US32D
Zoro # G8423992
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Stainless Steel
- Mounting Type Surface
- Holder Type Stop
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn-Johnson
- MFR # 104S-US32D
- Zoro # G8423992
- Country of Origin Mexico
- Category Door Holders
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 1 in |
Details
Color | Gray |
Material | Stainless Steel |
Mounting Type | Surface |
Holder Type | Stop |
Finish | Stainless steel |
Arm Type | Rod |
Max. Door Opening | 110 Degrees |
Standards | UL Listed |
Performance | Heavy Duty |
Item | Overhead Door Holder |
Door Opening | 33-1/16 to 39 in |
Door Opening - Maximum | 110 Degrees |
Door Opening - Minimum | 85 Degrees |
Includes Hardware | Hardware Included |
Hand Orientation | Non-Handed |
Performance Grade | 1 |
ANSI/BHMA Finish | Satin Stainless Steel |
Description
Overhead Door Holder, Holder Type Stop, Arm Type Rod, Stainless Steel Finish, Material Stainless Steel, Performance Heavy Duty, Door Opening 33-1/16 to 39 in, Max. Door Opening 110 Degrees , Mounting Type Screw In, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (5100N-96)
- BRASS ACCENTS Sleeve for Mail Slot 3-5/8x13" (A07-M0020)
- RAYMOND ISO D Die Spring, Med Duty, 15.87mmx32mm (304305D)
- ACROVYN End Cap, White (SM20CAP949N)
- GLYNN-JOHNSON Door Holder, 39-1/16 to 45 in. (905H-US32D)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (454H-US32D)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (814H-US32D)
- GLYNN-JOHNSON Overhead Door Holder, 33-1/16In to 39In (904S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stainless Steel (105S-US32D)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black (D3X2BL)
- Glynn-Johnson Door Stops & Holders