Shop All Door Holders
Glynn-Johnson
Overhead Door Holder, 39-1/16In to 45In
Mfr # 905S-US32D
Zoro # G8209153
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Stainless Steel
- Mounting Type Surface
- Arm Type Rod
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glynn-Johnson
- MFR # 905S-US32D
- Zoro # G8209153
- Country of Origin Mexico
- Category Door Holders
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 1 in |
Details
Color | Gray |
Material | Stainless Steel |
Mounting Type | Surface |
Arm Type | Rod |
Item | Overhead Door Holder |
Finish | Stainless steel |
Max. Door Opening | 110 Degrees |
Performance | Heavy Duty |
Holder Type | Stop |
Standards | UL Listed |
Door Opening | 39-1/16 to 45 in |
Door Opening - Minimum | 85 Degrees |
Includes Hardware | Hardware Included |
Hand Orientation | Non-Handed |
Door Opening - Maximum | 110 Degrees |
Performance Grade | 1 |
ANSI/BHMA Finish | Satin Stainless Steel |
Description
Overhead Door Holder, Holder Type Stop, Arm Type Rod, Stainless Steel Finish, Material Stainless Steel, Performance Heavy Duty, Door Opening 39-1/16 to 45 in, Max. Door Opening 110 Degrees , Mounting Type Screw In, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Access Control Keypad, 59 User Code (DK-26SS)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-419HFLSC-1)
- ZORO SELECT Rubber Tip, For 1RCP8, PK10 (SS1RCP8C1G)
- SUR&R O-Ring, 14.8mm Nominal Inside dia., PK50 (HOR640)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (454H-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stainless Steel (105S-US32D)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (814H-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (454S-US32D)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- GLYNN-JOHNSON Door Holder, 39-1/16 to 45 in. (905H-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (814S-US32D)
- Glynn-Johnson Door Accessories