Shop All Door Closers
Glynn-Johnson
Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum
Mfr # 106S-US32D
Zoro # G3986501
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Overhead Concealed
- Closer Performance Heavy Duty
- Closer Series 100 Series Concealed Overhead Holders and Stops
- Closer Type Stop Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glynn-Johnson
- MFR # 106S-US32D
- Zoro # G3986501
- Country of Origin Mexico
- Category Door Closers
Dimensions
Housing Depth | 3/4" |
Housing Height | 1" |
Housing Length | 12" |
Description
Concealed Door Closer, Glynn Johnson 100 Closer Series, Interior and Exterior, Manual, Closer Performance Medium Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards UL Listed, ADA Compliant No, Finish Satin Stainless Steel, Arm Type Single Acting, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Arte 0.47 in. x 7.87 in. Glossy Green Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88LRLPENGL)
- DOORWAVE Hands Free Foot Pull, 4-1/4" L, 6-3/8"W (FF-0011DWSS)
- X1 TOOLS R-221 Square O-Ring ID: 1 7/16, CS 1/8, OD 1 11/16 48 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R221x48)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 18"D x 18"H (BKTP03X18X18THR01)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (105H-US32D)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (102S-US32D)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (104H-US32D)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH LH AL)
- CORBIN RUSSWIN Spring size adjustable 1-6, Tri-packed, 691 Light Bronze, SNB (DC3210-691-M54)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA LH US26D)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA LH AL)
- Glynn-Johnson Door Closers