Shop All Door Closers
Glynn-Johnson
Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum
Mfr # 104H-US32D
Zoro # G3986529
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Overhead Concealed
- Closer Performance Heavy Duty
- Closer Series 100 Series Concealed Overhead Holders and Stops
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glynn-Johnson
- MFR # 104H-US32D
- Zoro # G3986529
- Country of Origin Mexico
- Category Door Closers
Dimensions
Housing Depth | 3/4" |
Housing Height | 1" |
Housing Length | 12" |
Description
Concealed Door Closer, Glynn Johnson 100 Closer Series, Interior and Exterior, Manual, Closer Performance Medium Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI A156.8 Grade 1, ADA Compliant No, Finish Satin Stainless Steel, Arm Type Single Acting, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX BRDL RNG 1/4inX20 1-1/4in 1, 100PK (0E-BR12525)
- FOSS FLOORS Couture 24" x 24" N17 Mocha Carpet Tiles - 15PK (7SDMN1715PK)
- CODELOCKS Lever Set, For CL5000, w/Mounting Hardware (LV-5000)
- SPD Welded Blade End Gas Spring (GSWB232645)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (105H-US32D)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (102S-US32D)
- GRILLGEAR Door Closer Part Kit; Black (GR582847)
- ZORO SELECT Manual Hydraulic 700 Door Closer Standard Duty Interior and Exterior, Silver (18-68)
- LCN Aluminum Closer 4011HLH (4011HALLH)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (UNI8301 x 689)
- LCN 1461-HD AL Surface Closers (1461-HD 689)
- Glynn-Johnson Door Closers & Accessories