Shop All Door Closers
Glynn-Johnson
Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum
Mfr # 103S-US32D
Zoro # G3986538
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Overhead Concealed
- Closer Performance Heavy Duty
- Closer Series 100 Series Concealed Overhead Holders and Stops
- Closer Type Stop Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn-Johnson
- MFR # 103S-US32D
- Zoro # G3986538
- Country of Origin Mexico
- Category Door Closers
Dimensions
Housing Depth | 3/4" |
Housing Height | 1" |
Housing Length | 12" |
Description
Door Closer, Glynn Johnson 100 Closer Series, Interior and Exterior, Manual, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards UL Listed, ADA Compliant No, Finish Satin Stainless Steel, Arm Type Single Acting, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A LA MAISON CEILINGS 39-in x 6-in 96-Pack Coffee Brown Smooth Surface-mount Ceiling Plank, 96PK (WP94ea-96)
- PAWLING End Cap, Silver-Gray, 7-3/4 x 1In (ETC-8C-0-210)
- DELTANA Storm Door Latch, Round, Tubular Lock Bright Brass (SDL980U3)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Nickel 4" (BDS425U14)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (102S-US32D)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (104H-US32D)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (105H-US32D)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Dark Bronze (104S-US10B)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC114R689)
- TELL Closer Door Sz4 Com Alum (DC100022)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H AL)
- Glynn-Johnson Door Closers