Shop All Door Closers
Glynn-Johnson
Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum
Mfr # 103H-US32D
Zoro # G3986495
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Overhead Concealed
- Closer Performance Heavy Duty
- Closer Series 100 Series Concealed Overhead Holders and Stops
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glynn-Johnson
- MFR # 103H-US32D
- Zoro # G3986495
- Country of Origin Mexico
- Category Door Closers
Dimensions
Housing Depth | 3/4" |
Housing Height | 1" |
Housing Length | 12" |
Description
Concealed Door Closer, Glynn Johnson 100 Closer Series, Interior and Exterior, Manual, Closer Performance Medium Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI A156.8 Grade 1, ADA Compliant No, Finish Satin Stainless Steel, Arm Type Single Acting, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 3-15/16 in., White Diecast, Mortise Style Sliding Patio Door Handle (Single Pack) (C 1111)
- ZORO SELECT Frame Tension Spring, Screen, 2-25/64" L (90-498)
- OOK Wire Invisible Hang 50Lb Cap (50104)
- USA INDUSTRIALS Buna-N O-Ring, Dash 152, PK50 (ZUSAH70152)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (104H-US32D)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (102S-US32D)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (105H-US32D)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Backcheck in Aluminum - Size 4 (TC2204-BC-AL)
- CORBIN RUSSWIN Manual Hydraulic Corbin 3210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC3210 690)
- NORTON DOOR CONTROLS Manual Hydraulic 5700 Series Operators Door Operator Heavy Duty Interior and Exterior, Aluminum (5730 689)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-CUSH LH DKBRZ)
- Glynn-Johnson Door Closers & Accessories