Shop All Door Closers
Glynn-Johnson
Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum
Mfr # 102S-US32D
Zoro # G3986547
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Overhead Concealed
- Closer Performance Heavy Duty
- Closer Series 100 Series Concealed Overhead Holders and Stops
- Closer Type Stop Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glynn-Johnson
- MFR # 102S-US32D
- Zoro # G3986547
- Country of Origin Mexico
- Category Door Closers
Dimensions
Housing Depth | 3/4" |
Housing Height | 1" |
Housing Length | 12" |
Description
Concealed Door Closer, Glynn Johnson 100 Closer Series, Interior and Exterior, Manual, Closer Performance Medium Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards UL Listed, ADA Compliant No, Finish Satin Stainless Steel, Arm Type Single Acting, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Magnet Tape, 0.75" x 25ft, PK3 (735001)
- EMTEK Flat Black Pull, 220306US19 (220306US19)
- KEYLESS FACTORY KeylessFactory:GM HU100 High Security Test / Repair Flip Key Blades (FKB-GM-HS)
- X1 TOOLS R-017 Square O-Ring ID: 11/16, CS 1/16, OD 13/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R017x1)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (105H-US32D)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (104H-US32D)
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (1461RWPADKBRZFPC)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 2800ST Door Closer Heavy Duty Interior and Exterior, Aluminum (PS2800ST x 689)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Bronze (351-UH TB EB)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-MLT HO ALM)
- GLOBAL DOOR CONTROLS Heavy Duty ADA Commercial Door Closer with Hold Open Cush-N-Stop Arm in Aluminum - Sizes 1-6 (TC4300HOACNS-AL)
- Glynn-Johnson Door Closers & Accessories