Shop All Push Pull Latches
Glynn-Johnson
Heavy Duty Push/Pull Lever Lockset
Mfr # HL6-2 630 A
Zoro # G0872024
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Paddle
- Lockset Function Passage
- Key Type Not Keyed
- Series HL6
- Backset 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glynn-Johnson
- MFR # HL6-2 630 A
- Zoro # G0872024
- Country of Origin Mexico
- Category Push Pull Latches
Dimensions
Strike Plate Width | 2 9/16 in |
Strike Plate Height | 5 1/2 in |
Strike Plate Lip Length | 1 1/2 in |
Description
Door Lockset, Style Paddle, Location Type Institutional, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Four Backset Sizes, Non-Handed, Quiet Functionality, Six Mounting Positions, Two Strike Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- BEST Top B3 Pin Segment for SFIC Cores (B4)
- KEYSMART MINI KeySmart Stainless Steel Black Minimalist Key Holder (KS015-BLK)
- HD A09745 2G Amerock Heavy Duty Single Roller Cabinet Door Catch (A09745 2G)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-2 626 A)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-US26DAM-5-AS)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-5 626 A)
- ABH Lever, Push Up Pull Up RH, Grade 1 (6818-5-A-US32D-Q-CN)
- SCHLAGE COMMERCIAL Satin Chrome Push / Pull HL626D2 (HL626D2)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1562ALH-2-52.710CU)
- SCHLAGE Hospital Push/Pull Latch (HL6-5 626)
- Glynn-Johnson Push Pull Latches