Shop All Door Holders
Glynn-Johnson
Door Holder, Stop Only, 39-1/16 to 45 in.
Mfr # 455S-US32D
Zoro # G3986571
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Stainless Steel
- Mounting Type Surface
- Finish Satin Stainless Steel
- Door Opening 39-1/16 to 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn-Johnson
- MFR # 455S-US32D
- Zoro # G3986571
- Country of Origin Mexico
- Category Door Holders
Dimensions
Overall Width | 3/4 in |
Overall Height | 2 7/8 in |
Details
Color | Gray |
Material | Stainless Steel |
Mounting Type | Surface |
Finish | Satin Stainless Steel |
Item | Overhead Door Holder |
Door Opening | 39-1/16 to 45 in |
Holder Type | Stop |
Performance | Medium Duty |
Standards | UL Listed |
Max. Door Opening | 110 Degrees |
Arm Type | Rod |
Includes Hardware | Hardware Included |
Door Opening - Minimum | 85 Degrees |
Hand Orientation | Non-Handed |
ANSI/BHMA Finish | Satin Stainless Steel |
Door Opening - Maximum | 110 Degrees |
Performance Grade | 2 |
Description
Overhead Door Holder, Holder Type Stop, Arm Type Rod, Satin Stainless Steel Finish, Material Stainless Steel, Performance Medium Duty, Door Opening 39-1/16 to 45 in, Max. Door Opening 110 Degrees , Mounting Type Screw In, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, 90 lb. Pull (MX2750)
- OLYMPUS Olympus: 800 SCH C 1-1/8 26D KA101 (OLY-800S-26D-101)
- J.W. WINCO JW Winco GN115-SCH-30 Cam Latch (115-SCH-30)
- GLIDERITE HARDWARE 22 in. Side Mount Hydraulic Soft Close 100 lb. Full Extension Drawer Slide - 2275, 5PK (2275-5)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (814S-US32D)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- GLYNN-JOHNSON Door Holder, 39-1/16 to 45 in. (905H-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Rod Arm, 110Deg (104S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, 33-1/16In to 39In (904S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stainless Steel (105S-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (454S-US32D)
- Glynn-Johnson Door Accessories