Shop All Door Holders
Glynn-Johnson
Door Holder, Stop Only, 33-1/16 to 39 in.
Mfr # 814S-US32D
Zoro # G3986556
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Stainless Steel
- Mounting Type Surface
- Standards UL Listed
- Max. Door Opening 110 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn-Johnson
- MFR # 814S-US32D
- Zoro # G3986556
- Country of Origin United States
- Category Door Holders
Dimensions
Overall Width | 3/4 in |
Overall Height | 3 1/2 in |
Details
Color | Gray |
Material | Stainless Steel |
Mounting Type | Surface |
Standards | UL Listed |
Max. Door Opening | 110 Degrees |
Performance | Heavy Duty |
Holder Type | Stop |
Door Opening | 33-1/16 to 39 in |
Arm Type | Rod |
Item | Overhead Door Holder |
Finish | Satin Stainless Steel |
ANSI/BHMA Finish | Satin Stainless Steel |
Door Opening - Maximum | 110 Degrees |
Door Opening - Minimum | 85 Degrees |
Performance Grade | 1 |
Hand Orientation | Non-Handed |
Includes Hardware | Hardware Included |
Description
Overhead Door Holder, Holder Type Stop, Arm Type Rod, Satin Stainless Steel Finish, Material Stainless Steel, Performance Heavy Duty, Door Opening 33-1/16 to 39 in, Max. Door Opening 110 Degrees , Mounting Type Screw In, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2081)
- ARROW LOCK 1-1/8" SFIC Mortise Hsg, Less 6-pin Core, 001 Cam, US26D, 4 Pack (16CR-16X001 26D (4PK))
- KARP Accoustical Access Door, STC Keyed Latch Acoustical Prime 12x12 (STC1212CLK)
- COMMAND Single Point Hook, Adhesive Back, PK8 (17082-8ES)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (814H-US32D)
- GLYNN-JOHNSON Door Holder, 39-1/16 to 45 in. (905H-US32D)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stainless Steel (105S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, 33-1/16In to 39In (904S-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (454S-US32D)
- SOSS Magnetic Door Holder & Stop Antique Bronze (MDH10B)
- Glynn-Johnson Door Stops & Holders