Shop All Door Holders
Glynn-Johnson
Door Holder, Stop Only, 33-1/16 to 39 in.
Mfr # 454S-US32D
Zoro # G3986580
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Stainless Steel
- Mounting Type Surface
- Performance Medium Duty
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn-Johnson
- MFR # 454S-US32D
- Zoro # G3986580
- Country of Origin Mexico
- Category Door Holders
Dimensions
Overall Height | 2 7/8 in |
Overall Width | 3/4 in |
Details
Color | Gray |
Material | Stainless Steel |
Mounting Type | Surface |
Performance | Medium Duty |
Finish | Satin Stainless Steel |
Holder Type | Stop |
Item | Overhead Door Holder |
Standards | UL Listed |
Max. Door Opening | 110 Degrees |
Arm Type | Rod |
Door Opening | 33-1/16 to 39 in |
Door Opening - Minimum | 85 Degrees |
Performance Grade | 2 |
Hand Orientation | Non-Handed |
Includes Hardware | Hardware Included |
Door Opening - Maximum | 110 Degrees |
ANSI/BHMA Finish | Satin Stainless Steel |
Description
Overhead Door Holder, Holder Type Stop, Arm Type Rod, Satin Stainless Steel Finish, Material Stainless Steel, Performance Medium Duty, Door Opening 33-1/16 to 39 in, Max. Door Opening 110 Degrees , Mounting Type Screw In, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP100N)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x3/4 L, PK5 (5210901)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 17/32 in (1XTE4)
- PHIFER Aluminum Vent Insect Screening, 6 x 100', Charcoal (3001606)
- GLYNN-JOHNSON Door Holder, 39-1/16 to 45 in. (905H-US32D)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (454H-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stop Only (451S-US32D)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Rod Arm, 110Deg (104S-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (814S-US32D)
- KABA ILCO Plunger Door Holder, Cast Zinc, Sliver, 7-3/4"H x 1-5/8"W (IL-PDDH-AL)
- Glynn-Johnson Door Holders