Shop All Door Holders
Glynn-Johnson
Door Holder, Stop Only, 27-1/16 to 33 in.
Mfr # 903S-US32D
Zoro # G3986468
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Stainless Steel
- Mounting Type Surface
- Performance Heavy Duty
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glynn-Johnson
- MFR # 903S-US32D
- Zoro # G3986468
- Country of Origin Mexico
- Category Door Holders
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 1 in |
Details
Color | Gray |
Material | Stainless Steel |
Mounting Type | Surface |
Performance | Heavy Duty |
Standards | UL Listed |
Holder Type | Stop |
Max. Door Opening | 110 Degrees |
Finish | Satin Stainless Steel |
Door Opening | 27-1/16 to 33 in |
Arm Type | Rod |
Item | Overhead Door Holder |
ANSI/BHMA Finish | Satin Stainless Steel |
Door Opening - Maximum | 110 Degrees |
Hand Orientation | Non-Handed |
Door Opening - Minimum | 85 Degrees |
Includes Hardware | Hardware Included |
Performance Grade | 1 |
Description
Overhead Door Holder, Holder Type Stop, Arm Type Rod, Satin Stainless Steel Finish, Material Stainless Steel, Performance Heavy Duty, Door Opening 27-1/16 to 33 in, Max. Door Opening 110 Degrees , Mounting Type Screw In, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Oil Rubbed Bronze Strikes Oil Rubbed Bronze (5300.102.9)
- CORBIN RUSSWIN 5-pin Keyblank, 981 Keyway, Coined Logo Only, 50 Pack (981-5PIN-10 (50PK))
- PRIMELINE TOOLS Pocket Door Pull, 3-3/4" L (N 7364)
- AVERY Metal Rim Key Tags, 1.25" Ring Size, White, 500 PK (AVE14313)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (454H-US32D)
- GLYNN-JOHNSON Door Holder, 39-1/16 to 45 in. (905H-US32D)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (814H-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 27-1/16 to 33 in. (453S-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (454S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stainless Steel (105S-US32D)
- ZORO SELECT Hook-Style Door Holder, 2-7/32In, Br Brass (5U617)
- Glynn-Johnson Door Holders