Shop All Door Holders
Glynn-Johnson
Door Holder, Stainless Steel, 1"H x 1"W
Mfr # 904H-US32D
Zoro # G1597130
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Material Stainless Steel
- Finish Satin Stainless Steel
- Color Gray
- Projection 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glynn-Johnson
- MFR # 904H-US32D
- Zoro # G1597130
- Country of Origin Mexico
- Category Door Holders
Dimensions
Overall Width | 1 in |
Height | 1 in |
Width | 1 in |
Overall Height | 3 1/4 in |
Details
Item | Overhead Door Holder |
Mounting Type | Surface |
Material | Stainless Steel |
Finish | Satin Stainless Steel |
Color | Gray |
Projection | 1 in |
Holder Type | Hold Open and Stop |
Standards | BHMA C02511/ANSI A156.8, Fed 1161 |
Door Opening - Minimum | 85 Degrees |
Hand Orientation | Non-Handed |
Performance Grade | 1 |
Includes Hardware | Hardware Included |
Door Opening - Maximum | 110 Degrees |
ANSI/BHMA Finish | Satin Stainless Steel |
Description
Overhead Door Holder, Holder Type Hold Open and Stop, Satin Stainless Steel Finish, Material Stainless Steel, Mounting Type Screw In, Standards BHMA C02511/ANSI A156.8, Fed 1161
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 10 In, 1/8 In Thick, SBR (GSFFG10)
- NATIONAL HARDWARE BARREL BOLT BLACK 4"" (N151-621)
- BALDWIN PRESTIGE Baldwin Prestige 380RDB11PS Round Single (93800-009)
- CAMDEN Camden: PIR ˜REQUEST TO EXIT™ Detector, white, w/ wiring terminal 12/24 VDC. (CMD-CM-RQE70A)
- GLYNN-JOHNSON Door Holder, Stop Only, 27-1/16 to 33 in. (453S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Rod Arm, 110Deg (104S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stainless Steel (105S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stop Only (451S-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (454S-US32D)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (814H-US32D)
- PRIME-LINE Wall Stop, 2-1/2 in. Outside Diameter, Stainless Steel Cover, 1-1/8 in. Single Pack (MP4540-1)
- Glynn-Johnson Door Holders