Shop All Door Holders
Glynn-Johnson
Door Holder, Stainless Steel, 1"H x 1"W
Mfr # 704H-US26D
Zoro # G1597158
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Type Surface
- Finish Satin Chrome
- Color Gray
- Projection 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn-Johnson
- MFR # 704H-US26D
- Zoro # G1597158
- Country of Origin United States
- Category Door Holders
Dimensions
Overall Width | 1/4 in |
Height | 1 in |
Width | 1 in |
Overall Height | 1 3/8 in |
Details
Item | Overhead Door Holder |
Material | Stainless Steel |
Mounting Type | Surface |
Finish | Satin Chrome |
Color | Gray |
Projection | 1 in |
Holder Type | Hold Open and Stop |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Chromium-Plated |
Performance Grade | 1 |
Door Opening - Maximum | 110 Degrees |
Door Opening - Minimum | 85 Degrees |
Hand Orientation | Non-Handed |
Description
Overhead Door Holder, Holder Type Hold Open and Stop, Satin Chrome Finish, Material Stainless Steel, Mounting Type Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 407-Pc O-Ring Assortment Hdwr Kit-O-Ring, W5202 (W5202)
- ZORO SELECT Brown Viton O-Ring, Dash 346, PK2 (ZUSAVB75346)
- M-D 36 In. Gray Door Sweep Insert (06304)
- STERLING SEAL & SUPPLY 334 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A334X250)
- GLYNN-JOHNSON Overhead Door Holder, Rod Arm, 110Deg (104S-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 27-1/16 to 33 in. (453S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stop Only (451S-US32D)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (454H-US32D)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (814H-US32D)
- GLYNN-JOHNSON Door Holder, 39-1/16 to 45 in. (905H-US32D)
- PRIMELINE TOOLS Door Holder, 4-3/4 in. Reach, Heavy Cast Brass, Satin Nickel, Black (Single Pack) (MP4849)
- Glynn-Johnson Door Holders