Shop All Door Holders
Glynn-Johnson
Door Holder, 33-1/16 to 39 in.
Mfr # 814H-US32D
Zoro # G3986440
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Stainless Steel
- Mounting Type Surface
- Door Opening 33-1/16 to 39 in
- Standards ANSI A156.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn-Johnson
- MFR # 814H-US32D
- Zoro # G3986440
- Country of Origin United States
- Category Door Holders
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 1/4 in |
Details
Color | Gray |
Material | Stainless Steel |
Mounting Type | Surface |
Door Opening | 33-1/16 to 39 in |
Standards | ANSI A156.8 |
Performance | Heavy Duty |
Holder Type | Hold Open and Stop |
Item | Overhead Door Holder |
Finish | Satin Stainless Steel |
Max. Door Opening | 110 Degrees |
Arm Type | Rod |
Includes Hardware | Hardware Included |
Hand Orientation | Non-Handed |
Door Opening - Maximum | 110 Degrees |
Door Opening - Minimum | 85 Degrees |
Performance Grade | 1 |
ANSI/BHMA Finish | Satin Stainless Steel |
Description
Overhead Door Holder, Holder Type Hold Open and Stop, Arm Type Rod, Satin Stainless Steel Finish, Material Stainless Steel, Performance Heavy Duty, Door Opening 33-1/16 to 39 in, Max. Door Opening 110 Degrees , Mounting Type Screw In, Standards ANSI A156.8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Block Magnet, Neodymium, 1-1/2 in. (NEO 3/16 RECTNP)
- BIRCHWOOD CASEY Safelock Cable Lock Red Birchwood C (BC-04801)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-2 (01-30014-2)
- BALDWIN ESTATE Entry Apartment Handlesets Unlacquered Brass (6802.031.R)
- GLYNN-JOHNSON Door Holder, 39-1/16 to 45 in. (905H-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Rod Arm, 110Deg (104S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, 33-1/16In to 39In (904S-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (454S-US32D)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 27-1/16 to 33 in. (453S-US32D)
- GENESIS Adj Door Holder 6In Grabber Chr (DH-GRB-02-600)
- Glynn-Johnson Door Holders