Shop All Door Holders
Glynn-Johnson
Door Holder, 33-1/16 to 39 in.
Mfr # 454H-US32D
Zoro # G3986626
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/brass
- Mounting Type Surface
- Holder Type Hold Open and Stop
- Performance Medium Duty
- Max. Door Opening 110 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glynn-Johnson
- MFR # 454H-US32D
- Zoro # G3986626
- Country of Origin Mexico
- Category Door Holders
Details
Material | Steel/brass |
Mounting Type | Surface |
Item | Overhead Door Holder |
Holder Type | Hold Open and Stop |
Performance | Medium Duty |
Max. Door Opening | 110 Degrees |
Finish | Satin Stainless Steel |
Arm Type | Rod |
Standards | ANSI A156.8 Grade 1 |
Door Opening | 33-1/16 to 39 in |
Description
Overhead Door Holder, Holder Type Hold Open and Stop, Arm Type Rod, Satin Stainless Steel Finish, Material Steel/Brass, Performance Medium Duty, Door Opening 33-1/16 to 39 in, Max. Door Opening 110 Degrees , Mounting Type Surface, Standards ANSI A156.8 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Brown, PK12 (00985)
- ARROW LOCK SFIC Cylinder Housing with Adams Rite Cam, Satin Chrome, 6 Pins to 7 Pins (16CR-27XAR18 26D)
- LAMP Magnetic Catch, Pull-to-Open, 11 lb. (MC-YN005HP-50)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (DTS-2)
- GLYNN-JOHNSON Overhead Door Holder, 33-1/16In to 39In (904S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stainless Steel (105S-US32D)
- GLYNN-JOHNSON Overhead Door Holder, Stop Only (451S-US32D)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (814S-US32D)
- GLYNN-JOHNSON Door Holder, 39-1/16 to 45 in. (905H-US32D)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- ZORO SELECT Plastic Tip, For 5U618, 4JG77, PK10 (SS5U618C1G)
- Glynn-Johnson Door Holders