Shop All Electromagnetic & Electromechanical Locks
Glynn Johnson
90 Series Surface Overhead Holders and Stops
Mfr # 904F-SP28
Zoro # G810071457
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- For Use With 90 Series Surface Overhead Holders and Stops
- Includes Overhead Holders and Stops
- Color Aluminum Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn Johnson
- MFR # 904F-SP28
- Zoro # G810071457
- UPC # 197163303038
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Aluminum Painted |
For Use With | 90 Series Surface Overhead Holders and Stops |
Includes | Overhead Holders and Stops |
Color | Aluminum Painted |
Description
Glynn-Johnson 90 series holders and stops are the most rugged models available for heavy-duty applications. The channel is surface-mounted to the door, most often with sex bolts, and the jamb bracket is surface mounted to the jamb, requiring minimal door and frame preparation. These versatile units can be used in conjunction with most surface-applied door closers. The provided templates allow for variable mounting positions, ranging from 85 Deg. to 110 Deg. Hold-Open/Stop angle. These templates are designed for installation in almost all types of doors, including doors with conventional butt-type hinges or specialty hinges.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in to 6 5/16 in (128 mm to 160 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (7886128900)
- PRIME-LINE Diecast Drawer and Cabinet Lock, Fits 7/8 Inch Max Panel Thickness, Brass Plated, Set of 1 (U 9947)
- WRIGHT PRODUCTS Panel Clips, Zinc Plated (V832CS)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2928W-017)
- ALARM CONTROLS Bracket, 10-1/2in. L, Filler Plate, Alum (AM6361)
- SECO-LARM Double-door Electromagnetic Lock with 600-lb (272kg) holding force per door. 12 or 24 VDC (SLM-E-941DA-600Q)
- SECURITY DOOR Electromagnetic Lock, 1200lb., 1570 Series (1571V)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- SECURITRON Electromagnetic Lock (M32)
- COMMAND ACCESS S Grd1 24V Fail Secure Cylindrical Storeroom Clutching Lock L6 Lever Satin Chrome (CAT-CL180-EU-L6-24V-626-SC)
- Glynn Johnson Electromagnetic Locking Systems