Shop All Door Stops
Glynn-Johnson
79 Series, Size 5, Stop, US32D
Mfr # 795S-SP28
Zoro # G1181582
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Brass
- Performance Extra Heavy Duty
- Standards UL Listed
- Holder Type Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn-Johnson
- MFR # 795S-SP28
- Zoro # G1181582
- Country of Origin United States
- Category Door Stops
Dimensions
Overall Width | 1 1/4 in |
Overall Height | 2 in |
Details
Color | Gray |
Material | Brass |
Performance | Extra Heavy Duty |
Standards | UL Listed |
Holder Type | Stop |
Item | Overhead Door Holder |
Door Opening | 39-1/16 to 45 in |
Finish | Satin Stainless Steel |
Door Opening - Maximum | 110 Degrees |
Hand Orientation | Non-Handed |
Door Opening - Minimum | 85 Degrees |
ANSI/BHMA Finish | Aluminum Painted |
Performance Grade | 1 |
Includes Hardware | Hardware Included |
Description
Overhead Door Holder, Holder Type Stop, Satin Stainless Steel Finish, Material Brass, Performance Extra Heavy Duty, Door Opening 39-1/16 to 45 in, Mounting Type Screw In, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 3" x .105" WG Steel Extension Springs 6PK (18536)
- EKENA MILLWORK For 15" Wide Shutters Mounting Brackets for PVC, Composite & Wood Shutters (SHUTTER-BRACKETS_15)
- ZORO SELECT Wall Patch and Guard, Dia. 5 In (2MDK2)
- KOHLER Tone 5 Drawer Pull Vibrant Brushed Moderne Brass (24439-2MB)
- GLYNN-JOHNSON 70 Series, Size 4, Hold Open, US32D (704H-SP28)
- GLYNN-JOHNSON 70 Series, Size 5, Stop, US32D (705S-SP28)
- GLYNN-JOHNSON 79 Series, Size 4, Stop, US32D (794S-SP28)
- GLYNN-JOHNSON Door Stop, 1"H x 1"W (704S-US26D)
- DELTANA Hinge Pin Stop, Hinge Mounted Bright Nickel (HP70U14)
- PAMEX Hinge Pin Door Stop Bright Chrome Finish (DD0240CP)
- DELTANA Round Universal Floor Bumper 1-1/2" Satin Nickel (UFB4505U15)
- Glynn-Johnson Door Stops