Shop All Door Stops
Glynn-Johnson
79 Series, Size 5, Hold Open, US32D
Mfr # 795H-SP28
Zoro # G3063313
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Brass
- Door Opening 39-1/16 to 45 in
- Performance Extra Heavy Duty
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn-Johnson
- MFR # 795H-SP28
- Zoro # G3063313
- Country of Origin United States
- Category Door Stops
Dimensions
Overall Width | 1 1/4 in |
Overall Height | 2 in |
Details
Color | Gray |
Material | Brass |
Door Opening | 39-1/16 to 45 in |
Item | Overhead Door Holder |
Performance | Extra Heavy Duty |
Finish | Satin Stainless Steel |
Standards | Steel/Brass |
Holder Type | Hold Open |
Door Opening - Minimum | 85 Degrees |
Door Opening - Maximum | 110 Degrees |
ANSI/BHMA Finish | Aluminum Painted |
Performance Grade | 1 |
Includes Hardware | Hardware Included |
Hand Orientation | Non-Handed |
Description
Overhead Door Holder, Holder Type Hold Open, Satin Stainless Steel Finish, Material Brass, Performance Extra Heavy Duty, Door Opening 39-1/16 to 45 in, Mounting Type Screw In, Standards Steel/Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGET-00)
- GARLOCK Gasket Sheet, Garlock 2900, 30 x 30 x1/32" (2900-30032)
- MSI Montauk Black 16 in. X 24 in. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0084)
- STRYBUC 28in Window Channel Balance (60-274-1)
- GLYNN-JOHNSON Door Stop, 1"H x 1"W (704S-US26D)
- GLYNN-JOHNSON 70 Series, Size 5, Stop, US32D (705S-SP28)
- GLYNN-JOHNSON 70 Series, Size 4, Hold Open, US32D (704H-SP28)
- GLYNN-JOHNSON 79 Series, Size 4, Stop, US32D (794S-SP28)
- DELTANA Magnetic Dome Stop Black (DSM125U19)
- DELTANA Baseboard Door Bumper, Solid Brass Antique Brass 3-1/4" (BDS30U5)
- ABH Stainless steel over head door Friction Concealed Mount Heavy Duty 44” - 52” (ABH-1035-44-US32D)
- Glynn-Johnson Door Stops