Shop All Door Stops
Glynn-Johnson
79 Series, Size 4, Hold Open, US32D
Mfr # 794H-SP28
Zoro # G1796322
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Brass
- Holder Type Hold Open
- Standards Steel/Brass
- Door Opening 33-1/16 to 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn-Johnson
- MFR # 794H-SP28
- Zoro # G1796322
- Country of Origin United States
- Category Door Stops
Dimensions
Overall Width | 1 1/4 in |
Overall Height | 2 in |
Details
Color | Gray |
Material | Brass |
Holder Type | Hold Open |
Item | Overhead Door Holder |
Standards | Steel/Brass |
Door Opening | 33-1/16 to 39 in |
Finish | Satin Stainless Steel |
Performance | Extra Heavy Duty |
Door Opening - Minimum | 85 Degrees |
ANSI/BHMA Finish | Aluminum Painted |
Performance Grade | 1 |
Includes Hardware | Hardware Included |
Door Opening - Maximum | 110 Degrees |
Hand Orientation | Non-Handed |
Description
Overhead Door Holder, Holder Type Hold Open, Satin Stainless Steel Finish, Material Brass, Performance Extra Heavy Duty, Door Opening 33-1/16 to 39 in, Mounting Type Screw In, Standards Steel/Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 11 lb. (CMP7512CSP2N42)
- SPEC Extension Spring, Music Wire (E10001155000M)
- IVES Stops, Holders and Bumpers (FS9 US26D)
- GARLOCK Gasket, Size 1 1/2 In, Bevel Seat, BUNA (40BSF-150)
- GLYNN-JOHNSON 79 Series, Size 4, Stop, US32D (794S-SP28)
- GLYNN-JOHNSON 70 Series, Size 4, Hold Open, US32D (704H-SP28)
- GLYNN-JOHNSON 70 Series, Size 5, Stop, US32D (705S-SP28)
- GLYNN-JOHNSON Door Stop, 1"H x 1"W (704S-US26D)
- PRIME-LINE Kick Down Stop, 4-3/4 in., 625 Brite Chrome Single Pack (J 4671)
- ROCKWOOD Rigid Door Stop, Cast Brass, 3"H (471.3)
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty hinge pin door stop, Satin Brass (DS10 SB)
- Glynn-Johnson Door Stops & Holders