Shop All Door Stops
Glynn-Johnson
79 Series, Size 3, Hold Open, US32D
Mfr # 793H-SP28
Zoro # G2803717
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Brass
- Door Opening 39-1/16 to 45 in
- Holder Type Hold Open
- Standards Steel/Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glynn-Johnson
- MFR # 793H-SP28
- Zoro # G2803717
- Country of Origin United States
- Category Door Stops
Dimensions
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Details
Color | Gray |
Material | Brass |
Item | Overhead Door Holder |
Door Opening | 39-1/16 to 45 in |
Holder Type | Hold Open |
Standards | Steel/Brass |
Performance | Extra Heavy Duty |
Finish | Satin Stainless Steel |
Door Opening - Maximum | 110 Degrees |
Hand Orientation | Non-Handed |
Performance Grade | 1 |
ANSI/BHMA Finish | Aluminum Painted |
Includes Hardware | Hardware Included |
Door Opening - Minimum | 85 Degrees |
Description
Overhead Door Holder, Holder Type Hold Open, Satin Stainless Steel Finish, Material Brass, Performance Extra Heavy Duty, Door Opening 39-1/16 to 45 in, Mounting Type Screw In, Standards Steel/Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3/4 in. to 1-3/8 in. x 7 ft., Black Vinyl Sliding Screen Door Weatherstrip (Single Pack) (B 705)
- NATIONAL MFG/SPECTRUM BRANDS HHI WHT Magnecatch (N149-898)
- MAGIC SLIDERS L P 4PK 114 RND Slider (4273)
- COMPONENT HARDWARE Type 430 S/S Extra Wide Divider Bar (J64-1651-78)
- GLYNN-JOHNSON 70 Series, Size 5, Stop, US32D (705S-SP28)
- GLYNN-JOHNSON 79 Series, Size 4, Stop, US32D (794S-SP28)
- GLYNN-JOHNSON Door Stop, 1"H x 1"W (704S-US26D)
- GLYNN-JOHNSON 70 Series, Size 4, Hold Open, US32D (704H-SP28)
- BALDWIN Estate Satin Brass with Brown Door Stop (4010.060)
- PERFECT PRODUCTS Black Door Stop 01278 (01278)
- TELL Hinged Kick-Down Door Stop w/ Mounting Plate, 1" Wide Door Mount, 4.18 Long Stopper, Satin Chrome (DT100008)
- Glynn-Johnson Door Stops